Shop CAPRI TOOLS

1/2 in. Drive 6-Point Impact Bundle, SAE, 33-Piece

  • Mfr # CP55000-33SIB
  • Zoro # G023362854

product price: 
$
436.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CP55000-33SIB
Zoro #
G023362854
UPC #
886352554671
Country of Origin
Taiwan, Province of China

Description

This Capri Tools 1/2 in. Drive 6-Point Impact Bundle, SAE, 33-Piece, includes our 1/2 in. Drive ultra-compact Palm Air Impact Wrench, SAE Shallow and Deep Impact Socket Set, Wobble Extension Bars, and a Swivel Air Hose Connector. Ultra-compact Palm Air Impact Wrench, just 3.4 in. deep, 2.5 in. wide, and 5.5 in. long, fits in the palm of your hand and allows you the access and reach to tackle any job with ease. Patented dual cylinder air motor with 405 ft. lbs. of maximum reverse torque and 333 ft. lbs. of forward torque. The palm air impact wrench has ultra-low vibration at 7.64 m/s2, reducing fatigue over extended periods of use, quiet operation with specially tuned muffler at 92.9 dBA, low air consumption at only 3.4 CFM at 90 PSI, and comes with 3/8 in. NPT air inlet. The shallow and deep impact sockets combine premium Chrome Molybdenum steel construction, corrosion-resistant manganese phosphate coating, and leverage-enhancing 6-point WaveDrive design for exceptional durability and performance. This 33-piece impact bundle includes (1) 3/8 in. drive ultra-compact palm impact wrench, (14) 1/2 in. drive deep impact sockets: 7/16, 1/2, 9/16, 5/8, 11/16, 3/4,13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, and 1-1/4 in. and (14) 1/2 in. drive shallow impact sockets: 7/16, 1/2, 9/16, 5/8, 11/16, 3/4,13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, and 1-1/4 in., (3) 3/8 in. drive impact wobble extension bars: 3, 6, 12 in., and (1) swivel air hose connector (1/4 in. NPT external thread x 1/4 in. NPT internal thread. 150 maximum PSI).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.