Shop CAPRI TOOLS

3/4 in. Drive 6-point Impact Bundle, SAE, 9-Piece

  • Mfr # CP57000-9SIB
  • Zoro # G223362869

product price: 
$
436.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CP57000-9SIB
Zoro #
G223362869
UPC #
886352575010
Country of Origin
Taiwan, Province of China

Description

This Capri Tools 3/4 in. Drive 6-Point Impact Bundle, SAE, 9-Piece, includes our 34 in. Drive Flex-Head Air Impact Wrench and SAE Deep Impact Socket Set. Flex-Head Air Angle Impact Wrench features a 120-degree flexible head in an ultra-compact form factor 4.9 in deep and 2.9 in wide, perfect for tackling fasteners in hard-to-reach areas. Powerful 738 ft. lbs. of maximum reverse torque and 664 ft. lbs. of forward torque. The Flex-Head Air Angle Impact Wrench has quiet operation at 97.7 dBA, low air consumption at only 4.5 CFM at 90 PSI, weighs only 5.06 lbs., and comes with 1/4 in. NPT air inlet. The deep impact sockets combine premium Chrome Molybdenum steel construction, corrosion-resistant manganese phosphate coating, and leverage-enhancing 6-point WaveDrive design for exceptional durability and performance. This 9-piece impact bundle includes (1) 3/4 in. drive flex-head air impact wrench, and (8) 3/4 in. drive deep impact sockets in the following sizes: 1, 1-1/16, 1-1/8, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.