3/8 in. Drive Master Shallow, Semi-Deep and Deep Impact Socket Set, SAE, 5/16 to 1 in., 40-Piece

  • Mfr # CP53000-40SSXDMT
  • Zoro # G223362777
product price: 
$
214.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CP53000-40SSXDMT
Zoro #
G223362777
UPC #
886352534659
Country of Origin
Taiwan, Province of China

Description

The Capri Tools 3/8 in. Drive Shallow, Semi-Deep and Deep Impact Socket Set is a collection of most frequently used 3/8 in. drive impact sockets in SAE sizes. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets and accessories. They are durable and specifically made to withstand high torque from power tools. Each item is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Meets and exceeds ASME B107.110 standards. 40-piece set includes (12) 3/8 in. drive shallow impact sockets, (12) 3/8 in. drive semi-deep impact sockets, and (12) 3/8 in. drive deep impact sockets in the following sizes : 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 13/16, 7/8, 15/16, 1 in., (3) 3/8 in. drive impact wobble extension bars: 3, 6, 10 in., and (1) 3/8 in. drive impact universal joint. Set completes with our own spill-resistant Mechanic's Tray for easy organization and storage. Tray dimensions: 19-1/2 in. (L) x 7-1/4 in. (W) x 2-3/4 in. (H), fits comfortably in most tool chests and cabinets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.