Laptop Cart, 45 lb, Aluminum, Assembled

  • Mfr # LX5-NG-D01-M-35

  • Zoro # G611131268


product price:  $2,488.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Drawer Color
Crème
Overall Height
49 1/4 in
Cabinet Color
Gray
Overall Length
17 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LX5-NG-D01-M-35
Zoro #
G611131268
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
49 1/4 in
Overall Length
17 in
Shelf Length
22 in
Shelf Width
19 in

Details

Item
Laptop Cart
Material
Aluminum
Drawer Color
Crème
Cabinet Color
Gray
Caster Wheel/Tread Material
Thermoplastic Rubber
Assembled/Unassembled
Assembled
Number of Drawers
1
Load Capacity
45 lb
Caster/Wheel Configuration
(2) Swivel, (1) Swivel with Brake, 1 Swivel with tracking

Description

Laptop Cart, Assembled/Unassembled Assembled, Material Aluminum, Load Capacity 45 lb, Caster Wheel/Tread Material Thermoplastic Rubber, Cabinet Color Gray, Number of Drawers 1, Number of Shelves Not Applicable, Shelf Length 22 in, Shelf Width 19 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.