
HMT Carbidemax 200 TCT Annular Cutter 8 x 1-15/16"
Mfr # 109050-0240
Zoro # G011188428
product price:Â $949.99
/ea
Free Shipping & Returns
Key Features
Cutter Material
Tungsten Carbide Tips
Annular Cutter Drive Style
Weldon Shank
Cutter Finish
Sandblasted
Shank Dia.
3/4 in
Application
For Drilling Structural Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
109050-0240
Zoro #
G011188428
UPC #
-
Country of Origin
Viet Nam
Dimensions
Shank Dia.
3/4 in
Cutting Depth
8 in
Details
Cutter Material
Tungsten Carbide Tips
Annular Cutter Drive Style
Weldon Shank
Cutter Finish
Sandblasted
Application
For Drilling Structural Steel
Description
Extreme drilling depth with CarbideMax Extra Long.For the most extreme drilling depths the CarbideMax 200 range offers 8'' extra long broach cutters.With precision drilling flutes and a specially engineered geometry for accurate cutting these cutters come with a standard 3/4'' Weldon shank for use in any Magnet Drill with sufficient stroke.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.