
HMT Carbidemax XL110 TCT Annular Cutter 66mm
Mfr # 108040-0660
Zoro # G109198797
product price:Â $569.99
/ea
Free Shipping & Returns
Key Features
Cutter Finish
Sandblasted
Shank Dia.
1-1/4 in
Application
For Drilling Structural Steel
Cutter Material
Tungsten Carbide Tips
Annular Cutter Drive Style
Weldon Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
108040-0660
Zoro #
G109198797
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Shank Dia.
1-1/4 in
Cutting Depth
110mm
Details
Cutter Finish
Sandblasted
Application
For Drilling Structural Steel
Cutter Material
Tungsten Carbide Tips
Annular Cutter Drive Style
Weldon Shank
Description
Ultra large diameter drilling with CarbideMax XL.With the requirement for ultra large diameter broaching fast increasing, the CarbideMax-XL110 range offers cutters from 61mm up to 200mm diameter with a 110mm cutting depth.These high quality TCT cutters have a reinforced 32mm diameter shank to withstand the high levels of torque generated.Adapters are available to convert the 32mm shank for use with standard 3/4 in. weldon shank magnet drills.- Up to 10x longer life than traditional HSS Cutters- 64% Faster cuts than HSS cutters- Elaborate cutting geometry for faster, quieter drilling- Chatter free performanceThe HMT CarbideMax range uses Premium Grade Sandvik Tungsten Carbide teethOne of the hardest materials available for use in cutting toolsThis means cutters are capable of drilling through the toughest steels whilst maintaining their strength & cutting surface for up to 10x longer than traditional HSS cutters The elaborate geometry of CarbideMax broach cutters means the teeth of the cutter do all the workReduced strain on the tool body means a strong but thin flexible alloy can be used for its construction Thinner walls means CarbideMax tools need to remove less material from the work piece resulting in a faster cut and quieter, easier drillingIncredible value for money, greater job site efficiencies and fewer stops as fewer tools are reordered and replacedCarbideMax - more holes, more quickly, for longer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.