Shop CARBONA
Create Account
320 16.9 oz. Oven Rack Cleaner
- Mfr # 128568
- Zoro # G204145986
product price:Â
$
39.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 128568
- Zoro #
- G204145986
- UPC #
- -
- Country of Origin
- China
Description
Features
- Carbona 2 In 1 Oven Rack & Grill Cleaner
- Cleans Oven Racks
- Grill Grates
- Stainless Steel
- Enamel & Stainless Steel Pans In 3 Easy Steps: 1 Bag Racks
- 2 Pour Solution
- 3 Wait & Rinse
- Awarded Good Housekeeping Magazine's Prestigious 2010 VIP
- Very Innovative Product Award
- Meets The Standards Of The Scientific Certification Systems
- 70% Biodegradable Within 30 Days
- SCS Certified Biodegradable.
- Capacity - 16.9 oz.
- Dimension - 9.5 x 2.8 x 3.8 in.
- Item Weight - 1.6 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.