Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11101
- Zoro #
- G5198649
- UPC #
- 083086111013
- Country of Origin
- Mexico
Dimensions
- Size
- 11 x 8.5
Details
- Item
- Binder,Easy Open,Clear View,1",Black
- Color
- Black
- Number of Rings
- 3
- Material
- Polypropylene
- Weight
- 1.022 lbs
Description
Item Binder,Easy Open,Clear View,1 In.,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.