Shop Alternate Products
This Product is Discontinued
Cardinal
2" Round Ring Binder, Treated, White (Discontinued)
Mfr # 32220
Zoro # G5197879
This Product is Discontinued
Key Features
- Binder Sheet Capacity 450
- Color White
- Number of Rings 3
- Material Polypropylene
- Size 11 x 8.5