Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cardinal 2" Slant Ring Binder, XtraLife, White 26320

2" Slant Ring Binder, XtraLife, White (Discontinued)

  • Mfr # 26320
  • Zoro # G5197991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26320
Zoro #
G5197991
UPC #
083086263200
Country of Origin
Mexico

Dimensions

Size
11 x 8.5
Binder Size Capacity
2"
Back Cover Insert Size
8.5 x 11
Front Cover Insert Size
8.5 x 11
Binder Sheet Size
11 x 8.5
Spine Insert Size
2.5 x 11.5

Details

Item
Binder,XtraLife,Slant Ring,2",White
Binder Sheet Capacity
540
Color
White
Number of Rings
3
Material
Polyolefin
Binder Features
Non-Stick Cover
Binder Type
Ring
Weight
1.25 lbs
Ring Mounting
Back
Insert Description
Front; Spine; Back
Inside Pocket Description
One Front; One Back
Ring Style
Slant D-Ring
Binder Style
View

Description

Item Binder,XtraLife,Slant Ring,2 In.,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.