Shop All Binders
Cardinal
3" Round Ring Binder, Treated, White
Mfr # 32230
Zoro # G5197860
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 625
- Color White
- Number of Rings 3
- Material Polypropylene
- Size 11 x 8.5
Product Information
Dimensions
Size | 11 x 8.5 |
Back Cover Insert Size | 8.5 x 11 |
Binder Size Capacity | 3" |
Front Cover Insert Size | 8.5 x 11 |
Spine Insert Size | 2.89 x 11.5 |
Binder Sheet Size | 11 x 8.5 |
Details
Description
Item Binder,Treated,Round Ring,3 In.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Mechanical Compact Bench Scale 610g Capacity (TBB610S)
- LEXMARK Black Re-Inking Printer Ribbon High Yield 8M Characters (3070169)
- QUALITY PARK Catalog Envelope, Brown, Kraft, PK100 (QUA37863)
- WESTWARD Stick Carton Staples, 5/8" Leg Length, 1-1/4" Crown, PK25000 (3A528)
- CARDINAL Pocket, Hold It, 3X5,100B 100PK (CRD21150CB)
- CARDINAL ClearVue Slant-D Ring Binder, 3 Rings, 1" Capacity, 11 x 17, White (22112V4)
- CARDINAL 2" Clear View D-Ring Binder, Easy Open, White (10320)
- CARDINAL Binder 11x17 3", White (22142)
- CARDINAL Refill, Sheets, Busncard, 10Ct 10PK (CRD7860000)
- CARDINAL 3" Slant Ring Binder, XtraLife, White (26330)
- SMEAD Cover Binder, Blue (81050)
- Cardinal Binders