Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cardinal 5" Clear View D-Ring Binder, Easy Open, White 10350

5" Clear View D-Ring Binder, Easy Open, White (Discontinued)

  • Mfr # 10350
  • Zoro # G5198755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10350
Zoro #
G5198755
UPC #
083086103506
Country of Origin
Mexico

Dimensions

Size
11 x 8.5
Binder Size Capacity
5"
Binder Sheet Size
11 x 8.5
Spine Insert Size
4.38 x 11.5
Back Cover Insert Size
8.5 x 11
Front Cover Insert Size
8.5 x 11

Details

Item
Binder,Easy Open,D,Clear View,5",White
Binder Sheet Capacity
1050
Color
White
Number of Rings
3
Material
Polypropylene
Binder Features
Easy-Pull Shelf Pull—For easy shelf removal.
Binder Type
Ring
Weight
2.456 lbs
Binder Style
View
Ring Mounting
Back
Insert Description
Front; Spine; Back
Ring Style
Slant D-Ring
Inside Pocket Description
One Front; One Back

Description

Item Binder,Easy Open,D,Clear View,5 In.,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.