Cardinal
5" Free Stand Binder, Easy Open, White
- Zoro #: G5197790
- Mfr #: 43150
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $42.62
Cardinal #43150 Specifications
- Zoro #: G5197790
- Mfr #: 43150
- Color: White
- Number of Rings: 3
- Material: Polypropylene
- Size: 11 x 8.5
- Item: Binder,Easy Open,Free Stand,5",White
- Weight: 2.25 lbs
- Standards: Ease-Of-Use Commendation from the Arthritis Foundation®
- Country of Origin (subject to change): China
Description
Item Binder,Easy Open,Free Stand,5 In.,White
Reviews of Cardinal #43150
Explore more
- CARDINAL Lock Slant-D Binder, 6", Black, 1300 Sheet 26361
- CARDINAL 1" Binder, Black 09260
- CARDINAL Pocket, Hold It, 3X5,100B 100PK CRD21150CB
- CARDINAL ExpressLoad Locking D-Ring Binder, 3 Rings, 5" Cap, 11 x 8.5, Black 49151
- CARDINAL 4" View D-Ring Binder, White 17810
- CARDINAL 5" D-Ring Binder, White 59150
- AVERY Heavy-Duty View Binder, 1.5" One Touch S 79831
- LION OFFICE PRODUCTS Lion Office Products LIO40008BK Ring Binder Easel- .75in. Cap- Horizontal- 11in.x8-.50in.- Black LIO40008BK
- CASE-IT Case-It 1593213 Universal Laptop Zipper Binder; O-Ring; 2 in. - Red 1593213
- C-LINE PRODUCTS, INC C-Line Products 70025BNDL5PK Self-Adhesive Binder Labels 2-3 Inch Binders 1 .75 x 3 .25 12-PK - Set of 5 PK 70025BNDL5PK
- AVERY Avery 3 In. Durable View Binder; White 1396563
- Cardinal Binders