Cardinal
Binder 11x17 3", White
- Zoro #: G5198046
- Mfr #: 22142
Hover or click to zoom Tap to zoom
Key Features
- Color: White
- Number of Rings: 3
- Material: Vinyl
- Size: 11 x 17
- Item: Binder,11x17,3",White
$24.19
Subtotal: $24.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Description
Item Binder,11x17,3 In.,White
Reviews of Cardinal #22142
Explore more
- CARDINAL 1-1/2" Clear View D-Ring Binder, Black 26311
- CARDINAL 1-1/2" SuperLife Pro Binder, White 54662
- CARDINAL 1-1/2" Slant Ring Binder, XtraLife, White 26310
- CARDINAL 2" Binder, Black 18832
- CARDINAL 4" Free Stand Binder, Easy Open, White 43140CB
- CARDINAL 5" Free Stand Binder, Easy Open, White 43150
- CARDINAL Xtralife ClearVue Locking SlantD Binders, White CRD26350
- CARDINAL Performer ClearVue SlantD Ring Binder, White CRD17810
- CARDINAL ClearVue Locking Roundring Treated Binder, White CRD32250
- UNIVERSAL ONE 1" Round Ring Binder, Black UNV31401
- AVERY Heavy-Duty View Binder, 2" One Touch Sla 79832
- Cardinal Binders