CRD26331 Clearvue Binder- D-Ring- 3in. Capacity- 11in.x8-.50in.- Black
- Mfr # CRD26331
- Zoro # G003684938
product price:Â
$
42.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRD26331
- Zoro #
- G003684938
- UPC #
- 666667641965
- Country of Origin
- Mexico
Description
Binder features a unique XtraLife material that will not stick to cover title insert or materials stored inside, including photos, laser prints and photocopies. Material is much stronger than standard vinyl so no seam splitting and hinge tearing. Binder is cold-crack tested to negative 50 degrees Fahrenheit. Locking slant-D shaped rings hold 25 percent more material than standard round rings while GelTab triggers make it comfortable to operate. Horizontal pockets are on the inside front and back covers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.