This item is Discontinued.

Cardinal OneStep Printable Table of Contents/Dividers, 10-Tab, 1-10, 11x8.5, Wt 61018CB

OneStep Printable Table of Contents/Dividers, 10-Tab, 1-10, 11x8.5, Wt (Discontinued)

  • Mfr # 61018CB
  • Zoro # G4228644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61018CB
Zoro #
G4228644
UPC #
083086610189
Country of Origin
Mexico

Dimensions

Size
11 x 8.5

Details

Features
Double-Sided Mylar® Edge Reinforcing
Material
Mylar® Reinforced Paper
Tab Color
Assorted
Color
White
Weight
0.215 lbs
Includes
(1) Table of Contents Page
For Use With
Ring Binders
Index Tabs - Item
Index Dividers
Index Tab Color
Black
Index Divider Style
Arabic Numeric
Index Divider Material
Paper
Orientation
Side Tab
Tab Title
1 to 10
Index Divider Type
Printed Numeric
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Punched/Unpunched
3-Hole Punched
Tab Style
10-Tab

Description

Cardinal® OneStep Printable Table of Contents and Dividers, 10-Tab, 1 to 10, 11 x 8.5, White, 1 Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.