Shop CARDINAL SCALE
Create Account
DL1030 Deli Scale with Integral Printer, 30 x 0.01 lbs
- Mfr # DL1030
- Zoro # G604119334
product price:
$
2,108.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DL1030
- Zoro #
- G604119334
- UPC #
- 809161199406
- Country of Origin
- China
Description
Features
- 4 LED Display Windows and 1 Dot Matrix Text Screen
- 5990 PLUs
- Alphanumeric Display (Upper and Lower Case Characters)
- Available With or without Tower Pole Display
- Includes PC Software CD with Drag-and-Drop Graphics Setup
- Integral Label Printer
- Inventory Reporting Capabilities by PLU
- NTEP Legal for Trade
- Programming Password Protected Optional
- USB - Ethernet - RS232 Serial
- Display: Front 4 seven-segment LED screens and 1 dot matrix text screen (with upper and lower case characters), Back: 4 seven-segment LED screens
- Display Digits: 4 digit Tare, 6 digit Unit Price, 5 digit Weight, 6 digit Total Price
- Total Keys: 89
- Speed Keys : 40 (doubles to 80 when pressing SHIFT plus the quick key for a second PLU from the same key)
- Measurement Type: Load Cell
- Printer: Thermal Print
- Operating Temperature: 32° F 104° F / 0° C 40° C
- Dimensions: 6.8" H x 13.8" W x 15.5" D
- Capacity: 30 lbs x .01 lbs
- Weight: 13.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.