Shop CAREFREE
Create Account
C6F-JU198A00 18 ft. 2 in. Sierra Brown Dune Stripe White Weatherguard
- Mfr # C6F-JU198A00
- Zoro # G903901562
product price:Â
$
785.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C6F-JU198A00
- Zoro #
- G903901562
- UPC #
- -
- Country of Origin
- China
Description
Features
- Features Superior Construction With The Most Durable Vinyl Specs In The Industry
- Lower Portion Of A Vinyl Canopy Is Usually Brightly Colored With Stripes or Fades
- Fabrics Feature Proportionally Smaller Patterns To Enhance The Entire Look Of The Outside Of Your RV
- Single-Hemmed With Traditional Fabric Thread
- Meticulously developed for the latest user experience
- Thoughtful design, modern style, unsurpassed value
- Will provide the ultimate quality and bring aesthetic pleasure
- Made to ensure ease of installation and user-friendliness
- Color: Sierra Brown Dune
- Material: Vinyl
- Weather Cover Color: White Weatherguard
- Poly Cord Size: OEM
- Extension Length: 8 ft.
- Length: 18 ft. 2 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.