Shop CAREFREE
Create Account
C6F-JU198D00 18 ft. 2 in. Black & Gray Dune Stripe White Weatherguard
- Mfr # C6F-JU198D00
- Zoro # G904074937
product price:Â
$
748.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6F-JU198D00
- Zoro #
- G904074937
- UPC #
- -
- Country of Origin
- China
Description
Features
- Meticulously developed for the latest user experience
- Features Superior Construction With The Most Durable Vinyl Specs In The Industry
- Fabrics Feature Proportionally Smaller Patterns To Enhance The Entire Look Of The Outside Of Your RV
- Black & Gray Dune Stripe White Weatherguard
- Color: Black & Gray Dune Stripe
- Material: Vinyl
- Weather Cover Color: White Weatherguard
- Poly Cord Size: OEM
- Extension Length: 8 ft.
- Length: 18 ft. 2 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.