Shop CAREFREE COLORADO
Create Account
C6F-JU196E00 18 ft. 2 in. Awning Replacement Fabric; Black Shale Fade
- Mfr # C6F-JU196E00
- Zoro # G703727539
product price:Â
$
770.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6F-JU196E00
- Zoro #
- G703727539
- UPC #
- 740544929237
- Country of Origin
- China
Description
Features
- Heavy duty fabric welded to weatherguard to protect the fabric when rolled up
- Superior construction with the most durable vinyl specs in the industry
- The lower portion of a vinyl canopy is usually brightly colored with stripes or fades
- The top portion is weatherguard
- It protects the fabric from sun, scrapes and exposure when the awning is rolled up
- Meticulously developed for the latest user experience
- Thoughtful design, modern style, unsurpassed value
- Will provide the ultimate quality and bring aesthetic pleasure
- Made to ensure ease of installation and user-friendliness
- Color: Black Shale Fade
- Material: Vinyl
- Poly Cord Size: OEM
- Size: 18' 2"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.