Shop CAREFREE COLORADO
Create Account
Carefree Colorado C6F-JU186C00 17 ft. 2 in. Universal Fabric Blue Shale Fade White Weatherguard
- Mfr # C6F-JU186C00
- Zoro # G404042160
product price:Â
$
675.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6F-JU186C00
- Zoro #
- G404042160
- UPC #
- 740544929060
- Country of Origin
- China
Description
Features
- Universal vinyl canopy replacement with white weatherguard
- Canopy is constructed of a heavy duty fabric welded to a protective wrap that protects the canopy fabric when it's tolled up
- It looks better and lasts longer
- 3/16" Polycord supplied for installation at roller tube and 1/4" preinstalled at awning rail
- Color: Blue & White
- Size: 17' 2"
- Material: Vinyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.