Shop CAREFREE

JU216C00 Colorado Stocking Blue Shale Fade; White - 20 & 2 ft.

  • Mfr # JU216C00
  • Zoro # G704005681

product price: 
$
831.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JU216C00
Zoro #
G704005681
UPC #
740544929510
Country of Origin
China

Description

Awning Replacement Fabric . With White Weatherguard. Fabric Covers Front Of The Awning Roller And Valance Is Attached. Carefree vinyl awnings feature superior construction With the most durable vinyl specs in the industry. The lower portion of a vinyl canopy is usually brightly colored With stripes or fades. The top portion is called Weatherguard, and it protects the fabric from sun, scrapes and exposure when the awning is rolled up. Weatherguard color s are shown on top; canopy below. For Carefree's Premium Vinyl, Dune Stripes, Shale Fades and Classic Favorites we offer scaled proportional fabric patterns to match window awnings to patio awnings. These fabrics feature proportionally smaller patterns to enhance the entire look of the outside of your RV.

Features
  • Colorado Stocking Blue Shale Fade
  • Features Superior Construction With The Most Durable Vinyl Specs In The Industry
  • Lower Portion Of A Vinyl Canopy Is Usually Brightly Colored With Stripes or Fades
  • Weatherguard Protects The Fabric From Sun, Scrapes and Exposure When The Awning Is Rolled Up
  • Offers Scaled Proportional Fabric Patterns To Match Window Awnings To Patio Awnings
  • Fabrics Feature Proportionally Smaller Patterns To Enhance The Entire Look Of The Outside Of Your RV
  • Single-Hemmed With Traditional Fabric Thread
Specifications
  • Color: White & Blue
  • Size: 20 & 2 ft.
  • Extension: 96"
  • Length: 20' 2"
  • Material: Vinyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.