This item is Discontinued.

Carefree JU218D00 Colorado Stocking Dune Stripe, White, Black & Gray - 20 & 2 ft. JU218D00

This item is Discontinued.

Carefree

JU218D00 Colorado Stocking Dune Stripe, White, Black & Gray - 20 & 2 ft. (Discontinued)

Mfr # JU218D00
Zoro # G504005607
UPC # 740544929572
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JU218D00
Zoro #
G504005607
UPC #
740544929572
Country of Origin
China

Description

Awning Replacement FabricWith White Weatherguard. Fabric Covers Front Of The Awning Roller And Valance Is Attached. Carefree vinyl awnings feature superior construction With the most durable vinyl specs in the industry. The lower portion of a vinyl canopy is usually brightly colored With stripes or fades. The top portion is called Weatherguard, and it protects the fabric from sun, scrapes and exposure when the awning is rolled up. Weatherguard color s are shown on top; canopy below. For Carefree's Premium Vinyl, Dune Stripes, Shale Fades and Classic Favorites we offer scaled proportional fabric patterns to match window awnings to patio awnings. These fabrics feature proportionally smaller patterns to enhance the entire look of the outside of your RV.

Features
  • Colorado Stocking Dune Stripe
  • Features Superior Construction With The Most Durable Vinyl Specs In The Industry
  • Made With A 13.5 Ounce Vinyl and Are Single-Hemmed With Traditional Fabric Thread
  • Weatherguard Protects The Fabric From Sun, Scrapes and Exposure When The Awning Is Rolled Up
  • Offers Scaled Proportional Fabric Patterns To Match Window Awnings To Patio Awnings
  • Fabrics Feature Proportionally Smaller Patterns To Enhance The Entire Look Of The Outside Of Your RV
  • Very Strong and Extremely Durable, Built To Last
Specifications
  • Color: Black & Gray
  • Size: 20 & 2 ft.
  • Length: 20' 2"
  • Material: Vinyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.