FGB302C00000 5 x 15 x 16 in. Raised Toilet Seat
- Mfr # FGB302C00000
- Zoro # G803760474
product price:Â
$
50.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FGB302C00000
- Zoro #
- G803760474
- UPC #
- -
- Country of Origin
- China
Description
This raised toilet seat which installs in seconds adds 5 inches of height to your toilet to aid those with bending difficulties.The Raised Toilet Seat adds 5 inches of height to the toilet seat to assist those with bending or sitting difficulties. The contoured seat features anti-slip rubber pads for stability and provides a wider more comfortable seating area. Fits most standard and elongated toilets. Adds 5 of height to the toilet seat Contoured seat is wider for added comfort Slip-resistant rubber pads for stability.
Specifications- Locking: No
- Arms: No
- Hinged: No
- Dimension: 5 x 15 x 16 in.
- Weight: 4.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.