Shop CAREX HEALTH BRANDS
Create Account
White Elevated Toilet Seat Plastic 4.25 in. H X 14.5 in. L
- Mfr # FGB31300 0000
- Zoro # G015547924
product price:Â
$
39.25
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
- FGB31300 0000
- Zoro #
- G015547924
- UPC #
- -
- Country of Origin
- China
Description
Improve your bathroom safety and independence with the Carex Safety Lock Bariatric Raised Toilet Seat.The toilet assist riser features a wider opening and smooth contoured design for added comfort. It adds 4.25in height to the toilet seat to make sitting and standing more comfortable, is easy to clean, and fits most standard toilets. The toile elevator features our Safe Lock system to lock the seat in place for security and stability. Its heavy-duty design supports up to 500 lbs.