Shop CARGO TUFF
See all product information
Create Account
Inflator Tool, Industrial Poly-Woven
- Mfr # G-INFLGAUGEHYBRID
- Zoro # G202595936
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Width
6 1/2 in
Max. Operating Input Pressure
120 psi
For Use With Dunnage Bag Material
Industrial Poly-Woven
Max. Air Pressure
120 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-INFLGAUGEHYBRID
- Zoro #
- G202595936
- UPC #
- -
- Country of Origin
- Türkiye
- Max. Operating Input Pressure
- 120 psi
- For Use With Dunnage Bag Material
- Industrial Poly-Woven
- Item
- Gauged Inflator Tool
- Max. Air Pressure
- 120 psi
- Min. Operating Input Pressure
- 40 psi
- Body Style
- Pistol Grip
- Maximum Air Pressure
- 10 psi
- Minimum Operating Input Pressure
- 40 psi
- For Dunnage Bag Material
- Industrial Poly-Woven
- Maximum Operating Input Pressure
- 10 psi
Description
Inflator Tool, Min. Operating Input Pressure 40 psi, Max. Operating Input Pressure 120 psi, Max. Air Pressure 120 psi, For Use With Dunnage Bag Material Industrial Poly-Woven, Air Gun Body Style Pistol Grip, Length 6 in, Width 6 1/2 in