Shop CARGO TUFF
See all product information
Create Account
DunnageBag, Multi-useValve, 8psi, PK10
- Mfr # E-PPW3666L1-10
- Zoro # G002485819
product price:Â
$
83.19
/pk 10, $8.32/ea
Key Features
Width
36 in
Dunnage Bag Material
Industrial Poly-Woven
Mil Thickness
8.5 mil
Length
66 in
Working Pressure
2.6 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-PPW3666L1-10
- Zoro #
- G002485819
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Dunnage Bag
- Dunnage Bag Material
- Industrial Poly-Woven
- Working Pressure
- 2.6 psi
- Includes
- Multi-use Valve
- Breaking Pressure
- 8 psi
- Max. Void Fill
- 12 in
- Maximum Void Fill
- 12 in
Description
Dunnage Bag, Dunnage Bag Material Industrial Poly-Woven, Length 66 in, Width 36 in, Mil Thickness 8.5 mil, Breaking Pressure 8 psi, Working Pressure 2.6 psi, Max. Void Fill 12 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.