Shop CARGO TUFF
See all product information
Create Account
DunnageBag, Multi-useValve, 8psi, PK10
- Mfr # E-PPW4884L1-10
- Zoro # G402485808
product price:Â
$
120.99
/pk of 10, $12.10/ea
Free Shipping & Returns
Key Features
Width
48 in
Length
84 in
Includes
Multi-use Valve
Working Pressure
2.6 psi
Mil Thickness
8.5 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-PPW4884L1-10
- Zoro #
- G402485808
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Dunnage Bag
- Includes
- Multi-use Valve
- Working Pressure
- 2.6 psi
- Max. Void Fill
- 12 in
- Breaking Pressure
- 8 psi
- Dunnage Bag Material
- Industrial Poly-Woven
- Maximum Void Fill
- 12 in
Description
Dunnage Bag, Dunnage Bag Material Industrial Poly-Woven, Length 84 in, Width 48 in, Mil Thickness 8.5 mil, Breaking Pressure 8 psi, Working Pressure 2.6 psi, Max. Void Fill 12 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.