106672 Cotton, 12 oz Fabric Weight, 34 in Inseam, Black, 4XL

  • Mfr # 106672-BLK4XLTLL

  • Zoro # G112535145


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton
Fabric Weight
12 oz
Gender
Men's
Series
106672
Features
Carhartt-Strong, Triple-Stitched Main Seams, Metal Rivets at Vital Stress Points, Multi-Compartment Bib Pocket with Zip Closure
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
106672-BLK4XLTLL
Zoro #
G112535145
UPC #
197219272073
Country of Origin
India

Dimensions

Size
4XL
Size-Body Type
Tall
Minimum Waist Size
52 in
Maximum Waist Size
54 in

Details

Color
Black
Material
Cotton
Fabric Weight
12 oz
Inseam
34 in
Gender
Men's
Series
106672
Features
Carhartt-Strong, Triple-Stitched Main Seams, Metal Rivets at Vital Stress Points, Multi-Compartment Bib Pocket with Zip Closure
Fly Closure Type
Snap, Zipper
Waist Closure
Snap
Includes Lining
Yes
Insulation Material
Polyester
Includes Suspenders
Yes
Number of Outside Pockets
4
Reinforced Locations
Back Leg Kick Panels, Pocket
Pocket Locations
Back, Front
Insulated for Cold Conditions
Yes
Cleaning and Care Instructions
Do Not Bleach, Machine Wash
Style
Bib Overall
Temperature Rating
Down to 0 Degrees F
Garment Type
Overalls
Lining Material
Nylon

Description

Shop and Work Bib Overalls

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.