This item is Discontinued.

Carhartt Men's Coat, 100% Ring Spun Cotton Duck, Zipper with Storm Flap, Navy, R/S C003-DNY SML REG

This item is Discontinued.

Carhartt

Men's Coat, 100% Ring Spun Cotton Duck, Zipper with Storm Flap, Navy, R/S (Discontinued)

Mfr # C003-DNY SML REG
Zoro # G9083891
UPC # 035481914072
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C003-DNY SML REG
Zoro #
G9083891
UPC #
035481914072
Country of Origin
Mexico

Dimensions

Size
R/S
Length
30 1/4 in
Fits Chest Size
34 in to 36 in
Garment Length
Hip Length
Minimum Chest Size
34 in
Sleeve Length
35.68"
Maximum Chest Size
36 in
Size-Body Type
Regular

Details

Item
Coat
Color
Navy
Material
100% Ring Spun Cotton Duck
Fabric Weight
12 oz
Closure Type
Zipper with Storm Flap
Gender
Men's
Lining Material
Quilted Nylon
Number of Pockets
4-6
Style
Duck
Number of Outside Pockets
4
Features
Heavyweight Firm Hand, Pleated Bi Swing Back for Extra Stretch Across the Shoulders, Triple Stitched Main Seams
Number of Inside Pockets
2
Garment Style
Traditional
Cleaning and Care Instructions
Do Not Bleach, Machine Wash Warm With Like Colors, Steam Iron Shell Only, Tumble Dry Medium Remove Promptly
Includes Lining
Yes
Wind-Resistant
Yes
Series
C003
Temperature Rating
Not Rated
Cuff Style
Rib Knit
Minimum Temperature
Not Rated
Garment Type
Jacket
Water-Resistant
Yes
Includes Hood
No
Includes Removable Liner
No
Insulation Material
Polyester
Hood Style
None
Collar Style
Corduroy Trimmed
Insulated for Cold Conditions
Yes
Pockets
6
Type
Arctic Lined
Front Closure Type
Zipper
Shell Material
Cotton

Description

Coat, Garment Type Jacket, Length Type Hip, Gender Men's, Style Traditional Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Corduroy Trimmed, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Navy, Length 30 1/4 in, Maximum Chest Size 36 in, Size-Body Type Regular, Temperature Rating Not Rated, Lining Material Nylon, Size S

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.