Insulated Bib Overalls, 100% Cotton, 12 oz Fabric Weight, 34 in Inseam, Navy, L

  • Mfr # 104393-DNYLTLL

  • Zoro # G305657968


product price:  $91.39
/ea

Key Features

Color
Navy
Material
100% Cotton
Fabric Weight
12 oz
Gender
Men's
Features
100% Ring-Spun Cotton Duck, 12 oz Firm-Hand, Adjustable Elastic Suspenders for A Personalized Fit, Ankle-to-Thigh Leg Zippers with Storm Flaps and Snap Closures, Carhartt-Strong Triple-Stitched Main Seams, Double-Layer Knees with Openings for Adding Knee Pads and Cleaning Out Debris, Metal Rivets At Vital Stress Points, Multi-Compartment Bib Pocket with Zip Closure, Polyester Insulation to Waist for Midweight Warmth, Quilted Nylon Lining Waist, Reinforced Cordura Back-Leg Kick Panels, Two Large Front Pockets, Two Reinforced Back Pockets
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
104393-DNYLTLL
Zoro #
G305657968
UPC #
192776732442
Country of Origin
Mexico

Dimensions

Size
L
Minimum Chest Size
42 in
Maximum Waist Size
38 in
Minimum Waist Size
36 in
Size-Body Type
Tall
Maximum Chest Size
44 in

Details

Item
Insulated Bib Overalls
Color
Navy
Material
100% Cotton
Fabric Weight
12 oz
Inseam
34 in
Gender
Men's
Features
100% Ring-Spun Cotton Duck, 12 oz Firm-Hand, Adjustable Elastic Suspenders for A Personalized Fit, Ankle-to-Thigh Leg Zippers with Storm Flaps and Snap Closures, Carhartt-Strong Triple-Stitched Main Seams, Double-Layer Knees with Openings for Adding Knee Pads and Cleaning Out Debris, Metal Rivets At Vital Stress Points, Multi-Compartment Bib Pocket with Zip Closure, Polyester Insulation to Waist for Midweight Warmth, Quilted Nylon Lining Waist, Reinforced Cordura Back-Leg Kick Panels, Two Large Front Pockets, Two Reinforced Back Pockets
Lining Material
Nylon
Ankle Style
Open
Standards
NFPA 2112/CAT 4, NFPA 70E
Number of Pockets
4
Number of Outside Pockets
4
Waist Closure
Buttons
Pass Through Pockets
No
Includes Suspenders
Yes
Insulated for Cold Conditions
Yes
Back Type
Closed
Includes Lining
Yes
Cleaning and Care Instructions
Do Not Bleach, Do Not Dry Clean, Do Not Iron Lining, Machine Wash Cold, Steam Iron Shell Only, Tumble Dry Low
Suspender Material
100% Cotton
Moisture-Wicking
No
Fly Closure Type
Zipper
Temperature Rating
Down to 32 Degrees F
Application
Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons
Style
Bib Overall
Reinforced Locations
Back-Leg
Insulation Material
Polyester
Will Fit Over Boots
Yes
Includes Hammer Loop
Yes
Garment Type
Overalls
Includes Belt Loops
No
Pocket Locations
Back, Front
Ankle Type
Open

Description

Insulated Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to 32 Degrees F, Gender Men's, Material 100 Percent Cotton, Fabric Weight 12 oz, Number of Outside Pockets 4, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Buttons, Style Bib Overall, Color Navy, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Maximum Waist Size 38 in, Minimum Waist Size 36 in, Inseam 34 in, Size L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.