This item is Discontinued.

This item is Discontinued.
Loose Fit Firm Duck Insulated Flannel-Lined Active Jac, Black, Large, TLL (Discontinued)
Mfr #
J140-BLKLTLL
Zoro #
G209129288
UPC # 35481216220
Country of Origin China
Category Work Jackets & Coats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J140-BLKLTLL
- Zoro #
- G209129288
- UPC #
- 35481216220
- Country of Origin
- China
Dimensions
- Size
- Large
Details
- Color
- Black
- Fabric Weight
- 3.74 lb
- Lining Material
- Quilted Flannel
- Hood Style
- Hooded
- High Visibility
- No
- Type
- TLL
Description
Customization may be available on this item, please contact the supplier for details. 12-ounce, firm-hand, 100% ring-spun cotton duck , Quilted-flannel lining in body, quilted-nylon lining in sleeves , Attached quilted -flannel-lined hood with draw-cord closure , Two inside pockets , Two large lower-front pockets , Rib-knit cuffs and waistband , Triple-stitched main seams , Back length: Large Regular: 29 inches; Large Tall: 31 inches , Made in the USA Exclusive Trimming, Machine wash cold, Do not bleach, Tumble dry low, Steam iron shell only, Do not dry clean
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.