This item is Discontinued.

This item is Discontinued.
Loose Fit Firm Duck Insulated Flannel-Lined Active Jac, Gravel, 2XL, TLL (Discontinued)
Mfr #
J140-GVL2XLTLL
Zoro #
G509130366
UPC # 886859910819
Country of Origin United States
Category Work Jackets & Coats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J140-GVL2XLTLL
- Zoro #
- G509130366
- UPC #
- 886859910819
- Country of Origin
- United States
- Color
- Gravel
- Fabric Weight
- 4.14 lb
- Lining Material
- Quilted Flannel
- Type
- TLL
- High Visibility
- No
- Hood Style
- Hooded
Description
Customization may be available on this item, please contact the supplier for details. Exclusive Trimming, Machine wash cold, Do not bleach, Tumble dry low, Steam iron shell only, Do not dry clean
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.