This item is Discontinued.

This item is Discontinued.
Loose Fit Firm Duck Insulated Flannel-Lined Active Jac, Gravel, Large, REG (Discontinued)
Mfr #
J140-GVLLREG
Zoro #
G809128322
UPC # 886859910512
Country of Origin United States
Category Work Jackets & Coats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J140-GVLLREG
- Zoro #
- G809128322
- UPC #
- 886859910512
- Country of Origin
- United States
Dimensions
- Size
- Large
Details
- Color
- Gravel
- Fabric Weight
- 3.56 lb
- Lining Material
- Quilted Flannel
- High Visibility
- No
- Hood Style
- Hooded
- Type
- REG
Description
Customization may be available on this item, please contact the supplier for details. Exclusive Trimming, Machine wash cold, Do not bleach, Tumble dry low, Steam iron shell only, Do not dry clean
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov