This item is Discontinued.

This item is Discontinued.
Loose Fit Firm Duck Insulated Traditional Coat, Dark Navy, 2XL, REG (Discontinued)
Mfr #
C003-DNY2XLREG
Zoro #
G709131309
UPC # 35481792960
Country of Origin Mexico
Category Work Jackets & Coats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C003-DNY2XLREG
- Zoro #
- G709131309
- UPC #
- 35481792960
- Country of Origin
- Mexico
Dimensions
- Size
- 2XL
Details
- Color
- Dark Navy
- Fabric Weight
- 4.24 lb
- Lining Material
- Arctic Quilt
- Hood Style
- Non-Hooded
- Type
- REG
- High Visibility
- No
Description
Customization may be available on this item, please contact the supplier for details. 12-ounce, firm-hand, 100% ring-spun cotton duck, Nylon lining quilted to arctic-weight-polyester insulation, Corduroy-trimmed collar with under-collar snaps for optional hood, Two-way brass center-front zipper plus storm flap with hook-and-loop closure, Two chest pockets with flap and hook-and-loop closure, Two inside pockets, Two large lower-front pockets, Pleated elbows, Inner-sleeve, rib-knit storm cuffs, Split-back construction, Pleated bi-swing back, Triple-stitched main seams, Back length: Large Regular: 31 inches; Large Tall: 33 inches, Imported Exclusive Trimming, Machine wash cold, Do not bleach, Tumble dry low, Steam iron shell only, Do not dry clean
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.