This item is Discontinued.

This item is Discontinued.
Loose Fit Heavyweight Long-Sleeve Logo Sleeve Graphic T-Shirt, Port, XL, TLL (Discontinued)
Mfr #
K231-PRTXLTLL
Zoro #
G909149937
UPC # 35481654244
Country of Origin Guatemala
Category Work Shirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K231-PRTXLTLL
- Zoro #
- G909149937
- UPC #
- 35481654244
- Country of Origin
- Guatemala
- Color
- Port
- Fabric Weight
- 0.96 lb
- Features
- Loose Fit
- Type
- TLL - Crewneck
- Lining Material
- Unlined
Dimensions
- Size
- XL
Description
Customization may be available on this item, please contact the supplier for details. Exclusive Trimming, Turn garment inside out, Machine wash cold, Non-Chlorine Bleach, Tumble dry low, Cool iron, Do not iron ornamentation, Do not dry clean
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.