This item is Discontinued.

This item is Discontinued.
Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Heather Grey, Small, REG (Discontinued)
Mfr #
K87-HGYSREG
Zoro #
G009150116
UPC # 35481349140
Country of Origin Guatemala
Category Work Shirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K87-HGYSREG
- Zoro #
- G009150116
- UPC #
- 35481349140
- Country of Origin
- Guatemala
- Color
- Heather Grey
- Fabric Weight
- 0.55 lb
- Features
- Loose Fit
- Type
- REG - Crewneck
- Lining Material
- Unlined
Dimensions
- Size
- Small
Description
Customization may be available on this item, please contact the supplier for details. 6.75-ounce, Solids: 100% cotton; Heather Gray: 90% cotton/ 10% polyester; All other heathers , neps, Brite Lime and Brite Orange: 60% cotton/ 40% polyester , Rib-knit crewneck , Side-seamed construction minimizes twisting , Left-chest pocket with sewn-on Carhartt label , Tagless neck label , Imported Exclusive Trimming, Machine wash warm like colors, Non-Chlorine Bleach, Tumble dry medium, Warm Iron, Do not dry clean
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.