This item is Discontinued.

This item is Discontinued.
Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Moonstone Nep, Large, TLL (Discontinued)
Mfr #
K87-HC1LTLL
Zoro #
G109149416
UPC # 195836626705
Country of Origin Honduras
Category Work Shirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K87-HC1LTLL
- Zoro #
- G109149416
- UPC #
- 195836626705
- Country of Origin
- Honduras
- Color
- Moonstone Nep
- Fabric Weight
- 0.7 lb
- Features
- Loose Fit
- Lining Material
- Unlined
- Type
- TLL - Crewneck
Dimensions
- Size
- Large
Description
Customization may be available on this item, please contact the supplier for details. Exclusive Trimming, Machine wash warm like colors, Non-Chlorine Bleach, Tumble dry medium, Warm Iron, Do not dry clean
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.