This item is Discontinued.

This item is Discontinued.
Loose Fit Midweight Crewneck Sweatshirt, New Navy, Large, TLL (Discontinued)
Mfr #
K124-472LTLL
Zoro #
G809131254
UPC # 35481976520
Country of Origin Mexico
Category Hoodies and Sweatshirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K124-472LTLL
- Zoro #
- G809131254
- UPC #
- 35481976520
- Country of Origin
- Mexico
Dimensions
- Size
- Large
- Size-Body Type
- TLL
Details
- Color
- New Navy
- Fabric Weight
- 1.475 lb
- Features
- Unlined
- Style
- Crewneck
- Fit
- Loose
Description
Customization may be available on this item, please contact the supplier for details. 10.5-ounce, Solids and Heathers: 50% cotton/50% polyester blend or 59% cotton/ 41% polyester blend; Heather Gray: 70% cotton/ 30% polyester blend , Front-neck V patch, Strechable, spandex-reinforced rib-knit cuffs and waistband , Carhartt label sewn on lower front , Imported Exclusive Trimming, Machine wash cold like colors, Do not bleach, Tumble dry low, Cool iron, Do not dry clean
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.