This item is Discontinued.

This item is Discontinued.
Loose Fit Midweight Full-Zip Sweatshirt, Carbon Heather, 3XL, TLL (Discontinued)
Mfr #
K122-0263XLTLL
Zoro #
G409131067
UPC # 889192749344
Country of Origin Mexico
Category Hoodies and Sweatshirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K122-0263XLTLL
- Zoro #
- G409131067
- UPC #
- 889192749344
- Country of Origin
- Mexico
Dimensions
- Size
- 3XL
- Size-Body Type
- TLL
Details
- Color
- Carbon Heather
- Fabric Weight
- 2.22 lb
- Features
- Unlined
- Style
- Hooded
- Fit
- Loose
Description
Customization may be available on this item, please contact the supplier for details. 10.5-ounce, Solids and Heathers: 50% cotton/50% polyester blend or 59% cotton/41% polyester blend; Heather Gray: 70% cotton/ 30% polyester blend , Attached three-piece hood with drawcord closure , Full-length brass front zipper , Two front handwarmer pockets , Stretchable, spandex-reinforced rib-knit cuffs and waistband , Carhartt label sewn on pocket , Imported Exclusive Trimming, Machine wash cold like colors, Do not bleach, Tumble dry low, Cool iron, Do not dry clean
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.