This item is Discontinued.

This item is Discontinued.
Loose Fit Midweight Logo Sleeve Graphic Sweatshirt, Brite Lime, Large, TLL (Discontinued)
Mfr #
K288-BLMLTLL
Zoro #
G309129348
UPC # 195836048903
Country of Origin Viet Nam
Category Hoodies and Sweatshirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K288-BLMLTLL
- Zoro #
- G309129348
- UPC #
- 195836048903
- Country of Origin
- Viet Nam
- Color
- Brite Lime
- Fabric Weight
- 1.68 lb
- Features
- Unlined
- Style
- Hooded
- Fit
- Loose
Dimensions
- Size
- Large
- Size-Body Type
- TLL
Description
Customization may be available on this item, please contact the supplier for details. 10.5-ounce, Solids and Heathers: 50% cotton/50% polyester blend or 59% cotton/ 41% polyester blend; Heather Gray 70% cotton/30% polyester , Attached three-piece hood with drawcord closure , Front handwarmer pocket , Stretchable, spandex-reinforced rib-knit cuffs and waistband , Carhartt signature logo printed on left sleeve , Carhartt label sewn on pocket , Imported Exclusive Trimming, Machine wash cold like colors, Do not bleach, Tumble dry low, Cool iron, Do not iron ornamentation, Do not dry clean
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.