Men's Athletic Shoe, Brown, 7 1/2, FC2434-M

  • Mfr # FC2434-M 7.5M

  • Zoro # G816526173


product price:  $106.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Brown
Style Number
FC2434-M
Waterproof
No
Wide Toe Cap
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FC2434-M 7.5M
Zoro #
G816526173
UPC #
840295821825
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Overall Height
3 in
Width
M

Details

Item
Athletic Shoe
Gender
Men's
Color
Brown
Style Number
FC2434-M
Waterproof
No
Wide Toe Cap
No
Non Metallic Upper
Yes
Conductive
No
Outsole Material
Rubber
Midsole Material
EVA
Removable Insole
Yes
Insole Material
Polyurethane
Toe Shape
Round
Insulated
No
Metatarsal Guard
No
Upper Material
Leather
Static Dissipative
No
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Shank Material
Nylon
Liner Material
Fabric
Metal Chip-Resisting Sole
No
Closure
Lace Up
Electrical Hazard Rated
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Construction
Cemented
Style Family
Athletic Shoe
For Outdoor Traction
No
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Insite Footbes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Technology
Anti-Fatigue, Dual Density, Removable Insole
Ninety-Degree Heel
No
All-Leather Upper
Yes
Toe Cap Material
Carbon Fiber
Oil-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Includes Metatarsal Guard
No
Toe Type
Safety-Toe

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number FC2434-M, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.