Shop CARHARTT
Create Account
Men's BD5069 M FR RF Straight Fit 5pkt W36 L32 Denim Straight Midnight Indigo
Mfr # BD5069-FRM / 105069-MDOW36L32
Zoro # G711466123
product price:Â
$
119.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BD5069-FRM / 105069-MDOW36L32
- Zoro #
- G711466123
- UPC #
- 192776925820
- Country of Origin
- United States
Details
- Item
- Flame Resistant Pants
Description
Exclusive Trimming, Turn garment inside out, Machine wash warm Max 165F/74C, Do not bleach, Do not use hydrogen peroxide, Tumble dry low, Do not use fabric softeners, Iron low heat, Do not starch, May be dry cleaned, ATPV Rating 21, CAT 2, This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269., Do Not Remove 12.5-ounce, 98% Cotton/2% Spandex FR denim, Meets the performance requirements of NFPA 70E/ASTM F1506, UL classified to NFPA 2112, Built to move with Rugged Flex stretch technology, Sits slightly below the waist, Closer-to-the-body fit through the seat and thigh with room to move, Straight leg opening, Brass zipper fly with Nomex FR zipper tape, Arc-resistant button closure at waist, Stronger sewn-on-seam belt loop, Carhartt FR label sewn on back pocket;, NFPA 2112/CAT 2 label sewn on waistband, Two reinforced back pockets, Imported These men's Carhartt FR jeans offer protection and comfort on the job. Made of flame-resistant denim with enough flex for easy movement. Cut for a straight fit that's closer to the body through the seat and thigh, with a straight leg opening that fits over boots.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.