This item is Discontinued.
This item is Discontinued.
Men's Coat, 100% Ring Spun Cotton Duck, Zipper, Black, 2XLT (Discontinued)
Mfr #
C003-BLK XXL TLL
Zoro #
G4637823
UPC # 035481741364
Country of Origin Mexico
Category Work Jackets & Coats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C003-BLK XXL TLL
- Zoro #
- G4637823
- UPC #
- 035481741364
- Country of Origin
- Mexico
Dimensions
- Size
- 2XLT
- Length
- 40 1/8 in
- Fits Chest Size
- 50 in to 52 in
- Size-Body Type
- Tall
- Minimum Chest Size
- 50 in
- Maximum Chest Size
- 52 in
Description
Coat, Garment Type Jacket, Length Type Hip, Gender Men's, Style Traditional Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Corduroy Trimmed, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Black, Length 40 1/8 in, Maximum Chest Size 52 in, Size-Body Type Tall, Temperature Rating Not Rated, Lining Material Quilted Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.