This item is Discontinued.

Carhartt Men's Jacket, 100% Ring Spun Cotton Duck, Zipper, Black, S Reg J140-BLK SML REG

This item is Discontinued.

Carhartt

Men's Jacket, 100% Ring Spun Cotton Duck, Zipper, Black, S Reg (Discontinued)

Mfr # J140-BLK SML REG
Zoro # G6051446
UPC # 035481215445
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J140-BLK SML REG
Zoro #
G6051446
UPC #
035481215445
Country of Origin
United States
Item
Jacket
Color
Black
Material
100% Ring Spun Cotton Duck
Fabric Weight
12 oz
Closure Type
Zipper
Gender
Men's
Lining Material
Quilted Flannel/Nylon
Number of Pockets
4-6
Type
Hooded
Style
Hooded
Number of Inside Pockets
2
Insulated
Yes
Number of Outside Pockets
2
Features
Body and Hood are Lined With Quilted Flannel
Includes Lining
Yes
Hood Style
Attached
Insulated for Cold Conditions
Yes
Series
J140
Hood Features
Drawstring Closure
Temperature Rating
Not Rated
Includes Removable Liner
No
Garment Type
Jacket
Waist Style
Rib Knit
Cleaning and Care Instructions
Do Not Bleach, Machine Wash Warm With Like Colors, Steam Iron Shell Only, Tumble Dry Medium Remove Promptly
Cuff Style
Knit
Includes Hood
Yes
Wind-Resistant
Yes
Water-Resistant
Yes
Includes
Quilted Flannel Lining, Quilted Nylon Lining
Front Closure Type
Zipper

Description

Hooded Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Black, Length 24 1/2 in, Maximum Chest Size 36 in, Size-Body Type Regular, Temperature Rating Not Rated, Lining Material Nylon, Quilted Flannel, Size S

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.