This item is Discontinued.
This item is Discontinued.
Men's Jacket, 100% Ring Spun Cotton Duck, Zipper, Drawcord, Blue, R/L (Discontinued)
Mfr #
J131-DNY LRG REG
Zoro #
G4271075
UPC # 035481386886
Country of Origin United States
Category Work Jackets & Coats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J131-DNY LRG REG
- Zoro #
- G4271075
- UPC #
- 035481386886
- Country of Origin
- United States
- Item
- Jacket
- Color
- Blue
- Material
- 100% Ring Spun Cotton Duck
- Fabric Weight
- 12 oz
- Closure Type
- Zipper, Drawcord
- Gender
- Men's
- Lining Material
- 100% Polyester Thermal
- Number of Pockets
- 4-6
- Number of Inside Pockets
- 2
- Number of Outside Pockets
- 2
- Style
- Hooded
- Includes
- Attached Thermal Hood with Drawcord
- Insulated
- Yes
- Type
- Hooded
- Insulated for Cold Conditions
- Yes
- Minimum Temperature
- Not Rated
- Binding
- Metal Zipper
- Pockets
- 4
- Water-Resistant
- Water Repellant
Description
Hooded Jacket, Gender Men's, Insulated for Cold Conditions Yes, Material 100 Percent Ring Spun Cotton Duck, Fabric Weight 12 oz, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Blue, Length 25 1/2 in, Lining Material 100 Percent Polyester Thermal, Size L, Includes Attached Thermal Hood with Drawcord