Shop CARHARTT
Create Account
Men's BN3109 M Rggd Pro RF RlxdFit Cnvs Pnt W4 Non Denim Relaxed Black
Mfr # BN3109-M / 103109-001W44L32
Zoro # G711415084
product price:Â
$
50.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BN3109-M / 103109-001W44L32
- Zoro #
- G711415084
- UPC #
- 889192727236
- Country of Origin
- India
Description
Exclusive Trimming, Machine wash warm separately, Non-Chlorine Bleach, Tumble dry high, Do not use fabric softeners, Warm Iron, Do not dry clean 8-ounce, 59% cotton/39% polyester/2% spandex, Rugged Flex durable stretch technology for ease of movement, Stain Breaker technology releases stains, Wrinkle-resistant for easy care, Colorfast for a professional appearance wash after wash, Sits at the waist, Relaxed seat and thigh, Reinforced front slash pocket, Cell phone pocket on right leg, Two reinforced back pockets, Stronger sewn-on-seam belt loops, Triple-stitched main seams, Straight leg opening, Imported A rugged option for the office or field, these men's work pants are part of Carhartt's professional line. The midweight canvas resists wrinkles, fights stains, and holds color. It has enough stretch for easy movement and a relaxed cut that's comfortable through the seat and thigh.