Shop CARHARTT
Create Account
Men's BN4786 M FR Frc RlxdFt Rpstp Crg W31 L32 Non Denim Relaxed Deep Navy
Mfr # BN4786-FRM / 104786-H93W31L32
Zoro # G711466062
product price:Â
$
189.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BN4786-FRM / 104786-H93W31L32
- Zoro #
- G711466062
- UPC #
- 195836369220
- Country of Origin
- Nicaragua
Details
- Item
- Flame Resistant Pants
Description
This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269., ATPV Rating 10, CAT 2, Do Not Remove, Exclusive trimming, Machine wash warm like colors, Do not bleach, Tumble dry low, Do not use fabric softeners, Cool iron, Do not starch, Do not dry clean 6.1-ounce, 79% Aramid/20% Modacrylic/1% Antistat Glenguard Ripstop, Inherently Flame Resistant Ripstop fabric, Meets the performance requirements of NFPA 70E and is UL Classified to NFPA 2112, Superior colorfastness, FastDry technology wicks away sweat for comfort, Sits slightly below the waist, Comfortable fit through the seat and thigh with room to move, Lower-front ledge pockets, Comfortable gusseted crotch, Secure cargo pockets with utility pockets and cell phone storage, Reinforced back pockets, Stronger sewn-on-seam belt loops with utility loops at front, Straight leg opening, Carhartt FR label sewn on back pocket; NFPA 2112/CAT 2 label sewn on coin pocket, Imported When the job requires flame-resistant workwear, these men's Carhartt cargo pants bring a sweat-wicking build to keep you cool, dry, and comfortable on the job. Cargo pockets offer extra storage for work-day essentials. They are cut for a relaxed fit with a little extra room through the seat and thigh and a straight leg opening.