Shop CARHARTT
Additional $120.00 delivery surcharge applies per item.
See details
Create Account
Men's BN5014 M FR RF RlxFt Duck Pant W44 L34 Non Denim Relaxed Navy
Mfr # BN5014-FRM / 105014-I26W44L34
Zoro # G711465454
product price:Â
$
147.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BN5014-FRM / 105014-I26W44L34
- Zoro #
- G711465454
- UPC #
- 195836519021
- Country of Origin
- Pakistan
Details
- Item
- Flame Resistant Pants
Description
This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269., Do Not Remove, ATPV Rating 13, CAT 2, Exclusive trimming, Machine wash warm like colors, Do not bleach, Tumble dry low, Do not use fabric softeners, Cool iron, Do not starch, Do not dry clean 13-ounce, 99% cotton / 1% Elastane FR duck, Meets the performance requirements of NFPA 70E and ASTM F1506, UL classified to NFPA 2112, Built to move with Rugged Flex stretch technology, Sits slightly below the waist; Comfortable fit through the seat and thigh with more room to move, Straight leg opening, Stronger sewn-on seam belt loops, Multiple tool and utility pockets, Triple-stitched main seams, Brass zipper fly with Nomex FR zipper tape, Arc-resistant button closure at waist, Carhartt FR label sewn on back pocket; NFPA 2112/CAT 2 label sewn on front waistband, Imported Made for work that keeps you moving, these men's Carhartt work pants combines a stretch duck canvas build with a flame-resistant rating. Multiple tool and utility pockets keep workday stuff within reach, and full triple-stitched seams hold up to on-the-job wear. Cut for a relaxed fit, there's plenty of room to move.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.