
Men's BS5297 M Force RlxdFit Rpstp Crgo Sh W44 Non Denim Relaxed Dark Khaki
Mfr # BS5297-M / 105297-DKHW44
Zoro # G211414907
product price:Â $50.89
/eaKey Features
Inseam
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BS5297-M / 105297-DKHW44
Zoro #
G211414907
UPC #
195836221016
Country of Origin
Pakistan
Dimensions
Size
44
Details
Item
Cargo Shorts
Color
Dark Khaki
Inseam
11 in
Description
Exclusive trimming, Machine wash warm like colors, Non chlorine bleach , Tumble dry low , Do not use fabric softeners, Cool iron, Do not dry clean 7-ounce, 58% Cotton / 39% Polyester / 3% Elastane, Rugged Flex durable stretch technology for ease of movement, FastDry technology wicks away sweat for comfort, Fights fading, Sits slightly below the waist, Comfortable fit through the seat and thigh with room to move, Lower-front ledge pockets, Comfortable gusseted crotch, Secure cargo pockets with utility pockets and cell phone storage, Reinforced back pockets, Stronger sewn-on-seam belt loops with utility loops at front, 11-inch inseam, Imported Stay cool on the job in these men's Carhartt cargo shorts. The lightweight ripstop build wicks away sweat and dries fast for all-day comfort. Built-in stretch and a gusseted crotch make them easy to move in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.